KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20" Air Circulator, 3080/4750 cfm

DAYTON| Zoro #: G1854404| Mfr #: 1VCE7

$228.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 20"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854404 Mfr #: 1VCE7
Blade Dia.: 20"Mobile/Stationary: Stationary
Guard Material: SteelOutside Dia.: 23"
Application: Spot Cooling and People CoolingEnvironmental Applications: Industrial
Air Velocity (FPM) @ 40 Ft: 150/100CFM Low: 3080
Thermal Protection: AutoHeight: 23"
Fan Mounting Location: Ceiling, IBeam, Pedestal, WallWidth: 23"
Max. Ambient Temp.: 104 Degrees FNumber of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverIncludes: Mounting Bolts
Housing Material: SteelBlade Material: Mill Finish Aluminum
Motor Type: Permanent Split CapacitorCFM/Watt: 21.59
Speeds: 2Max. Depth: 13-1/8"
Standards: UL, cUL, OSHADrive Type: Direct
Shaft Dia.: 1/2"Item: Air Circulator
Air Velocity (FPM) @ 20 Ft.: 585/380Sound Level: 72dBA
CFM High: 4750Air Velocity (FPM) @ 10 Ft.: 910/600
Motor RPM: 1100/850Cord Length: 10 ft.
Motor Insulation: Class BAssembled: Yes
Bearing Type: BallPhase: 1
Fan Style: StandardMotor HP: 1/4
Watts: 220/160Voltage: 115
Operating Amps: 2.0/1.4Fan RPM: 1100/850
Wire Guard Finish: Gray Polyester Powder CoatedHz: 60
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 4750, CFM Low 3080, Air Velocity (FPM) @ 20 Ft. 585/380, Motor HP 1/4, Motor RPM 1100/850, Operating Amps 2.0/1.4, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Style Standard, Fan RPM 1100/850, Sound Level 72dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 220/160, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 23 In., Width 23 In.

Reviews