BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

24" Air Circulator, 3800/5450 cfm

DAYTON| Zoro #: G2042101| Mfr #: 2LY97

$284.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 24"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042101 Mfr #: 2LY97
Blade Dia.: 24"Mobile/Stationary: Stationary
Guard Material: SteelOutside Dia.: 27"
Application: Spot Cooling and People CoolingEnvironmental Applications: Commercial
Air Velocity (FPM) @ 40 Ft: 360/180CFM Low: 3800
Thermal Protection: AutoHeight: Adj 53 to 61"
Fan Mounting Location: PedestalWidth: 27"
Max. Ambient Temp.: 105 Degrees FNumber of Blades: 3
Motor Enclosure: Open Air-OverIncludes: Pedestal, Column and Hex Key
Housing Material: SteelBlade Material: Powder Coated Aluminum
Motor Type: Permanent Split CapacitorCFM/Watt: 15.1/17.7
Speeds: 2Max. Depth: 26"
Standards: UL/cULDrive Type: Direct
Shaft Dia.: 17mmItem: Air Circulator
Air Velocity (FPM) @ 20 Ft.: 590/300Sound Level: 74dBA
CFM High: 5450Air Velocity (FPM) @ 10 Ft.: 1000/700
Motor RPM: 1100/900Cord Length: 10 ft.
Motor Insulation: Class BAssembled: No
Air Velocity (FPM) @ 60 Ft.: 150/115Bearing Type: Ball
Phase: 1Fan Style: Standard
Motor HP: 1/4Watts: 355/215
Voltage: 115Operating Amps: 3.4/2.0
Fan RPM: 900/1100Wire Guard Finish: Gloss Black Powder Coated
Hz: 60Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 5450, CFM Low 3800, Air Velocity (FPM) @ 20 Ft. 590/300, Motor HP 1/4, Motor RPM 1100/900, Operating Amps 3.4/2.0, Fan Mounting Location Pedestal, Fan Style Standard, Fan RPM 900/1100, Sound Level 74dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 355/215, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height Adj 53 to 61 In., Width 27 In., Max. Depth 26 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews