THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

24" Air Circulator, 3480/6360 cfm, Oscillating

DAYTON| Zoro #: G0501417| Mfr #: 6ALF0

$256.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Mobile/Stationary: Stationary
Item: Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501417 Mfr #: 6ALF0
Shaft Dia.: 1/2"Mobile/Stationary: Stationary
Item: Air CirculatorGuard Material: Steel
Cord Length: 10 ft.Sound Level: 74dBA
CFM High: 6400Air Velocity (FPM) @ 10 Ft.: 800/480
Motor RPM: 1100/850Application: Spot Cooling and People Cooling
Air Velocity (FPM) @ 20 Ft.: 440/285Motor Insulation: Class B
Air Velocity (FPM) @ 40 Ft: 150/100CFM Low: 3510
Bearing Type: BallThermal Protection: Auto
Height: 40-1/2"Environmental Applications: Commercial
Phase: 1Width: 27"
Number of Blades: 3Motor Enclosure: Totally Enclosed Air-Over
Assembled: NoFan Style: Standard
Motor HP: 1/4Fan Mounting Location: Wall
Housing Material: SteelBlade Material: Aluminum
Motor Type: Permanent Split CapacitorCFM/Watt: 21.3
Max. Ambient Temp.: 104 Degrees FWatts: 374/293
Blade Dia.: 24"Voltage: 115
Operating Amps: 2.8/2.1Speeds: 2
Fan RPM: 1100/850Wire Guard Finish: Gloss Black Powder Coated
Max. Depth: 23-7/8"Hz: 60
Drive Type: DirectCountry of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 24 In., Stationary, Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 6400, CFM Low 3510, Air Velocity (FPM) @ 20 Ft. 440/285, Motor HP 1/4, Motor RPM 1100/850, Operating Amps 2.8/2.1, Fan Mounting Location Wall, Fan Style Standard, Fan RPM 1100/850, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 374/293, Motor Type Permanent Split Capacitor, Drive Type Direct, Height 40-1/2 In., Width 27 In., Max. Depth 23-7/8 In., Cord Length 10 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews