SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

24" Air Circulator, 4200/4550/4950 cfm

DAYTON| Zoro #: G1172683| Mfr #: 2LY92

$217.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fan Style: StandardWidth: 34"Shaft Dia.: 12.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172683 Mfr #: 2LY92
Fan Style: StandardWidth: 34"
Shaft Dia.: 12.7mmMotor Enclosure: Open Air-Over
Cord Length: 9 ft.Number of Blades: 3
CFM High: 4950Includes: Cart, Tilt Kit and 4" Diameter Wheels
Bearing Type: SleeveBlade Material: Black Painted Steel
Voltage: 115Watts: 275/206/154
Application: People coolingMotor Type: Shaded pole
Thermal Protection: AutoMotor HP: 1/4
Speeds: 3Hz: 60
Height: 52"Mobile/Stationary: Stationary
CFM Low: 4200Housing Material: Steel
Motor Insulation: Class BCFM Medium: 4550
Max. Ambient Temp.: 105 Degrees FPhase: 1
Motor RPM: 1500/1300/1100Environmental Applications: Light Commercial
Max. Depth: 22"Standards: UL/OSHA
Drive Type: DirectGuard Material: Steel
Assembled: Partially AssembledOperating Amps: 2.5/1.9/1.3
Item: Air CirculatorFan RPM: 1500/1300/1100
Fan Mounting Location: FloorWire Guard Finish: Chrome Plated
Blade Dia.: 24"Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 24 In., Stationary, No, 3 Speeds, Voltage 115, 1 Phase, CFM High 4950, CFM Low 4200, Motor HP 1/4, Motor RPM 1500/1300/1100, Operating Amps 2.7/2.3/2.1, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1500/1300/1100, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 310/270/240, Motor Type Shaded Pole, Drive Type Direct, Height 52 In., Width 34 In., Max. Depth 29 In., Cord Length 9 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews