KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" Mobile Air Circulator, 4200/4500/4950 cfm

DAYTON| Zoro #: G2208263| Mfr #: 2MA11

$191.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 12.7mm
Mobile/Stationary: Mobile
Item: Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208263 Mfr #: 2MA11
Shaft Dia.: 12.7mmMobile/Stationary: Mobile
Item: Air CirculatorCFM Medium: 4500
Guard Material: SteelCFM High: 4950
Motor RPM: 1500/1300/1100Application: People cooling
Cord Length: 9 ft.Environmental Applications: Light Commercial
CFM Low: 4200Bearing Type: Ball
Thermal Protection: AutoMotor Insulation: Class B
Height: 29"Phase: 1
Width: 30"Max. Ambient Temp.: 105 Degrees F
Number of Blades: 3Motor Enclosure: Open Air-Over
Assembled: Partially AssembledMotor HP: 1/4
Fan Mounting Location: FloorIncludes: Tilt Kit, 4" Plastic Casters
Housing Material: SteelBlade Material: Black Powder-Coated Aluminum
Motor Type: Permanent Split CapacitorBlade Dia.: 24"
Voltage: 115Operating Amps: 2.3/1.8/1.3
Speeds: 3Fan RPM: 1500/1300/1100
Wire Guard Finish: Chrome PlatedFan Style: Standard
Max. Depth: 15"Standards: UL/OSHA
Hz: 60Drive Type: Direct
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 4950, CFM Low 4200, Motor HP 1/4, Motor RPM 1500/1300/1100, Operating Amps 2.3/1.8/1.3, Fan Mounting Location Floor, Fan Style Standard, Fan RPM 1500/1300/1100, Max. Ambient Temp. 105 Degrees F, Hz 60, Motor Type Permanent Split Capacitor, Drive Type Direct, Height 29 In., Width 30 In., Max. Depth 15 In., Cord Length 9 ft.

Reviews