24" Air Circulator/5486 cfm

DAYTON| Zoro #: G2149542| Mfr #: 1VCH1

$1259.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 24"
CFM High: 5486
Assembled: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149542 Mfr #: 1VCH1
Blade Dia.: 24"CFM High: 5486
Assembled: YesMax. Ambient Temp.: 104 Degrees F
Outside Dia.: 27"Hz: 60
Speeds: 1Wire Guard Finish: Steel
Mobile/Stationary: StationaryGuard Material: Steel
Fan Mounting Location: WallStandards: Motors UL Listed, CSA Certified Motor
Fan RPM: 1140Width: 27"
Drive Type: DirectMotor Type: Capacitor Start
Fan Style: StandardHeight: 34"
Includes: Wall Bracket and Secondary Support CableItem: Air Circulator
Air Velocity (FPM) @ 10 Ft.: 870Motor RPM: 1140
Voltage: 115/230Number of Blades: 4
Max. Depth: 23-1/2"Air Velocity (FPM) @ 20 Ft.: 520
Application: Hazardous Location Spot CoolingSound Level: 76dBA
Motor Enclosure: Totally Enclosed Fan CooledWatts: 353
Blade Material: Cast AluminumMotor Insulation: Class B
Phase: 1Thermal Protection: Auto
Environmental Applications: Hazardous LocationMotor HP: 1/4
Operating Amps: 6.0/2.9Housing Material: Steel
Shaft Dia.: 5/8"Air Velocity (FPM) @ 60 Ft.: 200
Bearing Type: BallAir Velocity (FPM) @ 80 Ft.: 125
Air Velocity (FPM) @ 40 Ft: 280Country of Origin (subject to change): Mexico

Description

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230, 1 Phase, CFM High 5486, Air Velocity (FPM) @ 20 Ft. 520, Motor HP 1/4, Motor RPM 1140, Operating Amps 6.0/2.9, Fan Mounting Location Wall, Fan Style Standard, Fan RPM 1140, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 353, Motor Type Capacitor Start, Drive Type Direct, Outside Dia. 27 In., Height 34 In., Width 27 In., Max. Depth 23-1/2 In.

Reviews