SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

24" Mobile Outdoor Air Circulator, 3600/5800 cfm

DAYTON| Zoro #: G0247974| Mfr #: 2RDZ1

$513.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fan Style: OutdoorAir Velocity (FPM) @ 20 Ft.: 250/220Thermal Protection: Auto
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247974 Mfr #: 2RDZ1
Fan Style: OutdoorAir Velocity (FPM) @ 20 Ft.: 250/220
Thermal Protection: AutoShaft Dia.: 5/8"
Motor Enclosure: Totally Enclosed Air-OverCord Length: 9 ft.
Number of Blades: 3CFM High: 5800
Includes: Cord Wrap and Tilt Wheel, 8" Steel and Rubber CastersBearing Type: Sealed Ball
Blade Material: AluminumVoltage: 115
Application: Spot CoolingAir Velocity (FPM) @ 40 Ft: 100/90
Motor Type: Permanent Split CapacitorWidth: 32"
Motor HP: 1/3Oscillating / Non-Oscillating: No
Speeds: 2Hz: 60
Height: 32"Operating Amps: 4.0/2.8
Air Velocity (FPM) @ 60 Ft.: 45/10CFM Low: 3600
Housing Material: Galvanized Steel with Yellow Polyester Powder CoatedMotor Insulation: Class B
Blade Dia.: 24"Mobile/Stationary: Mobile
Max. Ambient Temp.: 104 Degrees FPhase: 1
Motor RPM: 825/650Environmental Applications: Industrial
Max. Depth: 15"Standards: UL/CSA/OSHA
Drive Type: DirectGuard Material: Galvanized Steel
Assembled: Partially AssembledOutside Dia.: 29"
Item: Outdoor Air CirculatorFan RPM: 825/650
Fan Mounting Location: MobileWire Guard Finish: Yellow Polyester Powder Coated
Country of Origin (subject to change): China

Description

Outdoor Air Circulator, Blade Dia. 24 In., Mobile, No, 2 Speeds, Voltage 115, 1 Phase, CFM High 5800, CFM Low 3600, Air Velocity (FPM) @ 20 Ft. 250/220, Motor HP 1/3, Motor RPM 825/650, Operating Amps 4.0/2.8, Fan Mounting Location Mobile, Fan Accessory Style Outdoor, Fan RPM 825/650, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 29 In., Height 32 In., Width 32 In., Max. Depth 15 In., Cord Length 9 ft.

Reviews