Dayton
Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM
Mfr # 1VCG3
Zoro # G0386443
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 6050 CFM
- Voltage 208VAC
- Number of Speeds 1
Replacement Parts
Explore More Products
- DAYTON Guard Set 20" GGS_47297
- DAYTON Pedestal Base 27" 1ZCP3
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM 1VCG4
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM 6ALE8
- DAYTON Pedestal Base 27" 1ZCP2
- DAYTON Industrial Painted Washdown Fan 20" Non-Oscillating, 115/230VAC, 4750 CFM 1VCF9
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM 7DJ36
- DAYTON Mobile Air Circulator 20" Oscillating, 115VAC, 3080/4750 CFM 1VCF2
- DAYTON Industrial Misting Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM 7DY64
- BIG ASS FANS Industrial Fan, 36-1/2" Blade Dia, 43" H F-AE1-3601L13S34
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM PVM18C
- Dayton Air Circulators