KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" Air Circulator, 3850/6200 cfm

DAYTON| Zoro #: G1828802| Mfr #: 1VCE8

$277.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM Low: 3850
Phase: 1
Outside Dia.: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828802 Mfr #: 1VCE8
CFM Low: 3850Phase: 1
Outside Dia.: 27"Speeds: 2
Item: Air CirculatorHz: 60
Application: Spot Cooling and People CoolingWatts: 410/305
Fan Mounting Location: Ceiling, IBeam, Pedestal, WallNumber of Blades: 3
Cord Length: 10 ft.Includes: Mounting Bolts
Motor RPM: 1100/850Fan Style: Standard
Operating Amps: 3.6/3.0Air Velocity (FPM) @ 40 Ft: 200/120
Environmental Applications: IndustrialFan RPM: 1100/850
Shaft Dia.: 1/2"Motor Type: Permanent Split Capacitor
Width: 27"Motor HP: 1/3
CFM High: 6200Voltage: 115
Air Velocity (FPM) @ 10 Ft.: 980/850Sound Level: 73dBA
Blade Dia.: 24"Motor Enclosure: Totally Enclosed Air-Over
Drive Type: DirectMobile/Stationary: Stationary
Wire Guard Finish: Gray Polyester Powder CoatedHousing Material: Steel
Thermal Protection: AutoCFM/Watt: 14.88
Max. Depth: 13-9/16"Max. Ambient Temp.: 104 Degrees F
Blade Material: Mill Finish AluminumBearing Type: Ball
Assembled: YesMotor Insulation: Class B
Air Velocity (FPM) @ 20 Ft.: 575/470Height: 27"
Guard Material: SteelStandards: UL, cUL, OSHA
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 6200, CFM Low 3850, Air Velocity (FPM) @ 20 Ft. 575/470, Motor HP 1/3, Motor RPM 1100/850, Operating Amps 3.6/3.0, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Style Standard, Fan RPM 1100/850, Sound Level 73dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 410/305, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In.

Reviews