PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

24" Air Circulator, 3480/6360 cfm, Oscillating

DAYTON| Zoro #: G2034794| Mfr #: 6ALE8

$343.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 27-1/4"Hz: 60Speeds: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034794 Mfr #: 6ALE8
Width: 27-1/4"Hz: 60
Speeds: 2Blade Material: Aluminum
CFM High: 6400Air Velocity (FPM) @ 10 Ft.: 800/480
Motor RPM: 1100/850Bearing Type: Ball
Housing Material: SteelBlade Dia.: 24"
CFM Low: 3510Environmental Applications: Commercial
Item: Air CirculatorMotor Type: Permanent Split Capacitor
Cord Length: 10 ft.Motor Insulation: Class B
Assembled: NoMax. Depth: 27-1/4"
Guard Material: SteelVoltage: 115
Shaft Dia.: 1/2"Fan RPM: 1100/850
Wire Guard Finish: Gloss Black Powder CoatedMax. Ambient Temp.: 104 Degrees F
Phase: 1Mobile/Stationary: Stationary
Includes: Pedestal, Column and Mounting HardwareMotor HP: 1/4
Number of Blades: 3Drive Type: Direct
Application: Spot Cooling and People CoolingCFM/Watt: 21.3
Air Velocity (FPM) @ 40 Ft: 150/100Thermal Protection: Auto
Operating Amps: 2.8/2.1Air Velocity (FPM) @ 20 Ft.: 440/285
Fan Style: StandardFan Mounting Location: Pedestal
Sound Level: 74dBAHeight: Adj 58-3/4 to 74-3/4"
Standards: UL/cULMotor Enclosure: Totally Enclosed Air-Over
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 24 In., Stationary, Yes, 2 Speeds, Voltage 115, 1 Phase, CFM High 6400, CFM Low 3510, Air Velocity (FPM) @ 20 Ft. 440/285, Motor HP 1/4, Motor RPM 1100/850, Operating Amps 2.8/2.1, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1100/850, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 300/220, Motor Type Permanent Split Capacitor, Drive Type Direct, Height Adj 58-3/4 to 74-3/4 In., Width 27-1/4 In., Max. Depth 27-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews