24" Air Circulator, 4500/6450 cfm, Oscillating

DAYTON| Zoro #: G0738726| Mfr #: 1VCF3

$422.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738726 Mfr #: 1VCF3
Voltage: 115Fan RPM: 1100/850
Shaft Dia.: 1/2"Hz: 60
Bearing Type: BallEnvironmental Applications: Industrial
Fan Style: StandardIncludes: Mounting Bolts
Standards: UL, cUL, OSHAGuard Material: Steel
Phase: 1Thermal Protection: Auto
Cord Length: 10 ft.Wire Guard Finish: Gray Polyester Powder Coated
Motor Insulation: Class BDrive Type: Direct
Max. Ambient Temp.: 104 Degrees FAssembled: Yes
Application: Spot Cooling and People CoolingBlade Material: Mill Finish Aluminum
Motor RPM: 1100/850Motor Enclosure: Totally Enclosed Air-Over
Housing Material: SteelItem: Air Circulator
Speeds: 2Mobile/Stationary: Stationary
Number of Blades: 3Motor Type: Permanent Split Capacitor
CFM Low: 4500CFM High: 6450
Air Velocity (FPM) @ 10 Ft.: 1000/850Air Velocity (FPM) @ 20 Ft.: 600/500
Air Velocity (FPM) @ 40 Ft: 200/120Operating Amps: 4.2/3.3
Watts: 440/360Motor HP: 1/2
Fan RPM: 1100/850Width: 27"
Fan Mounting Location: IBeam, Pedestal, WallOutside Dia.: 27"
Oscillating / Non-Oscillating: -1Max. Depth: 18-1/4"
Sound Level: 74dBAHeight: 27"
Blade Dia.: 24"CFM/Watt: 13.86
Country of Origin (subject to change): China

Product Description

Air Circulator, Blade Dia. 24 In., Stationary, Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 6450, CFM Low 4500, Air Velocity (FPM) @ 20 Ft. 600/500, Motor HP 1/2, Motor RPM 1100/850, Operating Amps 4.2/3.3, Fan Mounting Location IBeam, Pedestal, Wall, Fan Style Standard, Fan RPM 1100/850, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 440/360, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In.

Product Reviews

Save 15%. Sign up for Z-mail.