Dayton
Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM
- Zoro #: G5565248
- Mfr #: 24P4G-13-G
Tap to zoom
Hover or click to zoom
$374.89
- Item: Air Circulator
- Blade Diameter: 24"
- Oscillation: Non-Oscillating
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $374.89
Dayton #24P4G-13-G Specifications
- Zoro #: G5565248
- Mfr #: 24P4G-13-G
- Item: Air Circulator
- Blade Diameter: 24"
- Oscillation: Non-Oscillating
- Air Flow: 3450/3800/3850 CFM
- Voltage: 115/230VAC
- Number of Speeds: Variable
- Motor HP: 1/3
- Material: Steel
- Number of Blades: 3
- Includes: Mounting Accessory
- Phase: 1
- Height: 30"
- Oscillating: No
- Hz: 60
- Environmental Applications: Agricultural
- Blade Material: Galvalume(R)
- CFM/Watt: 13.2
- Housing Material: Steel
- CFM Low: 3450
- Outside Dia.: 30"
- Fan Mounting Location: Ceiling, IBeam, Pedestal, Wall
- Oscillating / Non-Oscillating: Non-Oscillating
- Shaft Dia.: 1/2"
- Motor RPM: 1725
- CFM Medium: 3800
- Application: Spot Cooling
- Max. Ambient Temp.: 120 Degrees F
- Guard Material: Steel
- Wire Guard Finish: Powder Coated
- Operating Amps: 3.5/1.7
- Width: 9"
- Watts: 334
- Max. Depth: 11"
- Speeds: Variable
- CFM High: 3850
- Mobile/Stationary: Stationary
- Cord Length: 9 ft.
- Assembled: Yes
- Motor Enclosure: 334
- Motor Type: Split Phase
- Thermal Protection: yes
- Drive Type: Direct
- Blade Dia.: 24 in
- Fan RPM: 1725
- Motor Insulation: Class B
- Sound Level: 61dBA
- Frame Material: Steel
- Shop By: Closeouts
- Duct Width: Not Applicable
- Overall Depth: 12 in
- Manufacturer Warranty Length: 1 yr
- Duct Diameter: Not Applicable
- Motor Horsepower: 1/3 hp
- Overall Height: 29 in
- Duct Shape: Not Applicable
- Includes Motor: Yes
- Overall Width: 24 in
- Motor Speed: 1,725 RPM
- Duct Height: Not Applicable
- Guard Finish: Powder Coated
- Nameplate Voltage: 115/230V AC
- Country of Origin (subject to change): United States
Description
Air Circulator, Blade Dia. 24 in, 60 Hz, 1 Phase, Motor RPM 1,725 RPM, Motor Type Split Phase, Motor Enclosure 334, Motor Insulation Class B, Thermal Protection Yes, Wire Guard Finish Powder Coated, Number of Blades 3
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA