30" Air Circulator, 4650/7250 cfm

DAYTON| Zoro #: G0318936| Mfr #: 1RWB5

$279.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Motor Type: Permanent Split Capacitor
Drive Type: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318936 Mfr #: 1RWB5
Voltage: 115Motor Type: Permanent Split Capacitor
Drive Type: DirectPhase: 1
Blade Material: SteelFan RPM: 1100/900
Assembled: NoMotor Insulation: Class B
Wire Guard Finish: Gloss BlackNumber of Blades: 3
Cord Length: 10 ft.Fan Style: Standard
Max. Ambient Temp.: 105 Degrees FBearing Type: Ball
Fan Mounting Location: PedestalHz: 60
Guard Material: SteelAir Velocity (FPM) @ 20 Ft.: 715/480
Thermal Protection: AutoMobile/Stationary: Stationary
Motor HP: 1/4Air Velocity (FPM) @ 40 Ft: 370/350
Housing Material: SteelIncludes: Pedestal, Column and Hex Key
Height: Adj 64 to 86"Operating Amps: 3.4/2.0
Motor RPM: 1100/900Outside Dia.: 33"
CFM/Watt: 19.9/24.3Motor Enclosure: Open Air-Over
Air Velocity (FPM) @ 10 Ft.: 1010/680Max. Depth: 26"
Standards: UL/cULEnvironmental Applications: Commercial
Width: 33"Sound Level: 77dBA
Speeds: 2Blade Dia.: 30"
CFM Low: 4650Shaft Dia.: 17mm
Application: Spot Cooling and People CoolingWatts: 364/220
Air Velocity (FPM) @ 60 Ft.: 280/250CFM High: 7250
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity (FPM) @ 20 Ft. 715/480, Motor HP 1/4, Motor RPM 1100/900, Operating Amps 3.4/2.0, Fan Mounting Location Pedestal, Fan Style Standard, Fan RPM 1100/900, Sound Level 77dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 364/220, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height Adj 64 to 86 In., Width 33 In., Max. Depth 26 In.

Reviews