30" Air Circulator/10, 937 cfm

DAYTON| Zoro #: G1926294| Mfr #: 1VCH2

$990.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 30"
CFM High: 10,937
Assembled: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926294 Mfr #: 1VCH2
Blade Dia.: 30"CFM High: 10,937
Assembled: YesMax. Ambient Temp.: 104 Degrees F
Outside Dia.: 33"Hz: 60
Speeds: 1Wire Guard Finish: Steel
Mobile/Stationary: StationaryGuard Material: Steel
Fan Mounting Location: WallStandards: Motors UL Listed, CSA Certified Motor
Fan RPM: 1140Width: 33"
Drive Type: DirectMotor Type: Capacitor Start
Fan Style: StandardHeight: 37"
Includes: Wall Bracket and Secondary Support CableItem: Air Circulator
Air Velocity (FPM) @ 10 Ft.: 1390Motor RPM: 1140
Voltage: 115/230Number of Blades: 4
Max. Depth: 25-3/4"Air Velocity (FPM) @ 20 Ft.: 835
Application: Hazardous Location Spot CoolingSound Level: 80dBA
Motor Enclosure: Totally Enclosed Fan CooledWatts: 701
Blade Material: Cast AluminumMotor Insulation: Class B
Phase: 1Thermal Protection: Auto
Environmental Applications: Hazardous LocationMotor HP: 3/4
Operating Amps: 7.0/3.5Housing Material: Steel
Shaft Dia.: 5/8"Air Velocity (FPM) @ 60 Ft.: 295
Bearing Type: BallAir Velocity (FPM) @ 80 Ft.: 260
Air Velocity (FPM) @ 40 Ft: 385Country of Origin (subject to change): Mexico

Description

Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230, 1 Phase, CFM High 10,937, Air Velocity (FPM) @ 20 Ft. 835, Motor HP 3/4, Motor RPM 1140, Operating Amps 7.0/3.5, Fan Mounting Location Wall, Fan Style Standard, Fan RPM 1140, Sound Level 80dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 701, Motor Type Capacitor Start, Drive Type Direct, Outside Dia. 33 In., Height 37 In., Width 33 In., Max. Depth 25-3/4 In.

Reviews