30" Mobile Outdoor Air Circulator, 4700/6900 cfm

DAYTON| Zoro #: G1111117| Mfr #: 2RDZ2

$560.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fan Style: Outdoor
Air Velocity (FPM) @ 20 Ft.: 360/240
Thermal Protection: Auto
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111117 Mfr #: 2RDZ2
Fan Style: OutdoorAir Velocity (FPM) @ 20 Ft.: 360/240
Thermal Protection: AutoShaft Dia.: 5/8"
Motor Enclosure: Totally Enclosed Air-OverCord Length: 9 ft.
Number of Blades: 3CFM High: 6900
Includes: Cord Wrap and Tilt Wheel, 8" Steel and Rubber CastersBearing Type: Sealed Ball
Blade Material: AluminumVoltage: 115
Application: Spot CoolingAir Velocity (FPM) @ 40 Ft: 190/140
Motor Type: Permanent Split CapacitorWidth: 36"
Motor HP: 1/3Speeds: 2
Hz: 60Height: 39"
Air Velocity (FPM) @ 60 Ft.: 160/60CFM Low: 4700
Housing Material: Galvanized Steel with Yellow Polyester Powder CoatedMotor Insulation: Class B
Blade Dia.: 30"Mobile/Stationary: Mobile
Max. Ambient Temp.: 104 Degrees FPhase: 1
Motor RPM: 800/650Environmental Applications: Industrial
Max. Depth: 15"Standards: UL/CSA/OSHA
Drive Type: DirectGuard Material: Galvanized Steel
Assembled: Partially AssembledOutside Dia.: 36"
Item: Outdoor Air CirculatorFan RPM: 800/650
Fan Mounting Location: MobileWire Guard Finish: Yellow Polyester Powder Coated
Country of Origin (subject to change): China

Description

Outdoor Air Circulator, Blade Dia. 30 In., Mobile, No, 2 Speeds, Voltage 115, 1 Phase, CFM High 6900, CFM Low 4700, Air Velocity (FPM) @ 20 Ft. 360/240, Motor HP 1/3, Motor RPM 800/650, Operating Amps 3.4/2.4, Fan Mounting Location Mobile, Fan Accessory Style Outdoor, Fan RPM 800/650, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 36 In., Height 39 In., Width 36 In., Max. Depth 15 In., Cord Length 9 ft.

Reviews