KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" Air Circulator, 7200/8130 cfm, Oscillating

DAYTON| Zoro #: G0874501| Mfr #: 6ALE9

$423.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 30"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874501 Mfr #: 6ALE9
Blade Dia.: 30"Mobile/Stationary: Stationary
Guard Material: SteelApplication: Spot Cooling and People Cooling
Environmental Applications: CommercialAir Velocity (FPM) @ 40 Ft: 261/180
CFM Low: 7260Thermal Protection: Auto
Height: Adj 61-3/4 to 77"Fan Mounting Location: Pedestal
Width: 27-1/4"Max. Ambient Temp.: 104 Degrees F
Number of Blades: 3Motor Enclosure: Totally Enclosed Air-Over
Includes: Pedestal, Column and Mounting HardwareHousing Material: Steel
Blade Material: AluminumMotor Type: Permanent Split Capacitor
CFM/Watt: 18.22Speeds: 2
Max. Depth: 27-1/4"Standards: UL/cUL
Drive Type: DirectShaft Dia.: 5/8"
Item: Air CirculatorAir Velocity (FPM) @ 20 Ft.: 610/525
Sound Level: 77dBACFM High: 8200
Air Velocity (FPM) @ 10 Ft.: 994/817Motor RPM: 1100/850
Cord Length: 10 ft.Motor Insulation: Class B
Assembled: NoBearing Type: Ball
Phase: 1Fan Style: Standard
Motor HP: 1/2Watts: 450/369
Voltage: 115Operating Amps: 4.2/3.5
Fan RPM: 1100/850Wire Guard Finish: Gloss Black Powder Coated
Hz: 60Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 30 In., Stationary, Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 8200, CFM Low 7260, Air Velocity (FPM) @ 20 Ft. 610/525, Motor HP 1/2, Motor RPM 1100/850, Operating Amps 4.2/3.5, Fan Mounting Location Pedestal, Fan Style Standard, Fan RPM 1100/850, Sound Level 77dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 450/369, Motor Type Permanent Split Capacitor, Drive Type Direct, Height Adj 61-3/4 to 77 In., Width 27-1/4 In., Max. Depth 27-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews