Dayton
Standard-Duty Industrial Fan 30" Non-Oscillating, 208VAC, 9450 CFM
Mfr # 1VCG5
Zoro # G2296542
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 9450 CFM
- Voltage 208VAC
Replacement Parts
Explore More Products
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 4700 CFM 4VAC3
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9000/14,000 CFM 1YNW7
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM 7DJ31
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM 1VCG7
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 3125/4356/5387 CFM 20951
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM 7DJ33
- DAYTON Guard Set 16" GGS_47295
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 2700/3150/3650 CFM 2LY89
- DAYTON Industrial Misting Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM 7DY64
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 42 in. Non-Oscillating, 120 V, 9,500 / 13,300 CFM BF42BD RED
- TPI INDUSTRIAL Pole Mount For ACH/IHP/HDH-G/HDH-GR Air Circulators, Gray ACM-PM
- Dayton Air Circulators