KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" Air Circulator/9450 cfm

DAYTON| Zoro #: G1809376| Mfr #: 1VCG6

$392.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Mobile/Stationary: Stationary
Item: Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809376 Mfr #: 1VCG6
Shaft Dia.: 1/2"Mobile/Stationary: Stationary
Item: Air CirculatorGuard Material: Steel
Outside Dia.: 33"Sound Level: 77dBA
CFM High: 9450Air Velocity (FPM) @ 10 Ft.: 1250
Motor RPM: 1100Application: 208V and Lighting Circuits
Air Velocity (FPM) @ 20 Ft.: 850Motor Insulation: Class B
Air Velocity (FPM) @ 40 Ft: 250Assembled: Yes
Bearing Type: BallThermal Protection: Auto
Height: 33"Environmental Applications: Industrial
Fan Mounting Location: WallWidth: 33"
Number of Blades: 3Motor Enclosure: Totally Enclosed Air-Over
Phase: 1Fan Style: Standard
Motor HP: 1/2Includes: Wall Bracket, Conduit Box
Housing Material: SteelBlade Material: Mill Finish Aluminum
Motor Type: Permanent Split CapacitorCFM/Watt: 21
Max. Ambient Temp.: 104 Degrees FWatts: 450
Blade Dia.: 30"Voltage: 277
Operating Amps: 1.8Speeds: 1
Fan RPM: 1100Wire Guard Finish: Gray Polyester Powder Coated
Max. Depth: 24-1/4"Standards: UL, cUL, OSHA
Hz: 60Drive Type: Direct
Country of Origin (subject to change): China

Description

Air Circulator, Industrial, Propeller Dia 30 In, Propeller Material Mill Finish Aluminum, CFM High 9340, Sones @ 0000-In SP @ 5 Ft 29, 277 Voltage, 60 Hz, 1 Phase, Operating Amps 1.4, Motor Type Permanent Split Capacitor, Motor HP 1/2, Motor RPM 1075, Number of Blades 3, Mounting Location Wall, Max Ambient Temp 104 F, Width 33 In, Height 34 1/2 In, Max Depth 25 3/4 In, Cord Length Hard Wired Ft, Includes Mounting Device G1823726

Reviews