Skip to Main Content
customer-service Help
Dayton

Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM

Dayton Air Circulator 30" Non-Oscillating,  115VAC,  8900 CFM 7DJ39
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$620.25
  • Promotion Restriction: Not eligible for promotion
  • Item: Air Circulator
  • Blade Diameter: 30"
See full product details
This item ships free.
Total: $620.25

Dayton #7DJ39 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Air Circulator
  • Blade Diameter: 30"
  • Oscillation: Non-Oscillating
  • Air Flow: 8900 CFM
  • Voltage: 115VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Steel
  • Number of Blades: 3
  • Includes: Mounting Bolts, Conduit Box, (1) 1ZCP6 Mounting Bracket
  • Phase: 1
  • Height: 33"
  • Air Velocity @ 60 Ft.: 117
  • Application: High Temp. Spot Cooling
  • Blade Dia.: 30"
  • Environmental Applications: Industrial
  • Fan Mounting Location: Wall
  • Operating Amps: 4.9
  • Air Velocity @ 10 Ft.: 774
  • Mobile/Stationary: Stationary
  • Drive Type: Direct
  • Air Velocity (FPM) @ 40 Ft: 202
  • Bearing Type: Ball
  • Air Velocity (FPM) @ 60 Ft.: 117
  • Width: 33"
  • Hz: 60
  • Max. Depth: 14-1/4"
  • Speeds: 1
  • Motor RPM: 1120
  • Standards: UL, cUL, OSHA
  • Thermal Protection: Auto
  • Air Velocity (FPM) @ 20 Ft.: 700
  • Air Velocity @ 20 Ft.: 700
  • Max. Ambient Temp.: 140 Degrees F
  • Assembled: Yes
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Sound Level: 75dBA
  • Air Velocity @ 40 Ft.: 202
  • CFM High: 8900
  • Guard Material: Steel
  • Fan Style: High Ambient
  • Wire Guard Finish: Gray Polyester Powder Coated
  • Outside Dia.: 33"
  • Oscillating: No
  • Fan Accessory Style: High Ambient
  • Housing Material: Steel
  • Shaft Dia.: 1/2"
  • Blade Material: Mill Finish Aluminum
  • Motor Enclosure: Totally Enclosed Air-Over
  • Motor Insulation: Class B
  • Fan RPM: 1075
  • Air Velocity (FPM) @ 10 Ft.: 774
  • Watts: 350
  • Frame Material: Steel
  • Depth: 14 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High-Temperature Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 8900, Air Velocity @ 20 Ft. 700, Motor HP 1/2, Motor RPM 1120, Operating Amps 4.9, Fan Mounting Location Wall, Fan Accessory Style High Ambient, Fan RPM 1075, Sound Level 75dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 350, Drive Type Direct, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 14-1/4 In.

Reviews of Dayton #7DJ39