SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

36" Mobile Air Circulator/12, 800 cfm

DAYTON| Zoro #: G0383494| Mfr #: 6ALE5

$627.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Velocity (FPM) @ 80 Ft.: 105Fan RPM: 830Number of Blades: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383494 Mfr #: 6ALE5
Air Velocity (FPM) @ 80 Ft.: 105Fan RPM: 830
Number of Blades: 3Wire Guard Finish: Gloss Black Powder Coated
Fan Mounting Location: FloorApplication: Spot Cooling and People Cooling
Phase: 1Air Velocity (FPM) @ 60 Ft.: 158
Operating Amps: 5.3Bearing Type: Ball
Guard Material: SteelHousing Material: Steel
Assembled: NoAir Velocity (FPM) @ 40 Ft: 249
Max. Ambient Temp.: 104 Degrees FMotor Insulation: Class B
Item: Air CirculatorThermal Protection: Auto
Hz: 60CFM/Watt: 24.5
Outside Dia.: 38"Fan Style: Standard
Motor Type: Permanent Split CapacitorIncludes: 8" Diameter Rubber Casters
CFM High: 12,800Drive Type: Direct
Sound Level: 62dBASpeeds: 1
Voltage: 115Blade Dia.: 36"
Max. Depth: 19-1/2"Blade Material: Aluminum
Shaft Dia.: 15.9mmAir Velocity (FPM) @ 20 Ft.: 470
Height: 39"Motor Enclosure: Totally Enclosed Air-Over
Width: 38"Motor RPM: 830
Environmental Applications: AgriculturalStandards: cULus
Cord Length: 10 ft.Motor HP: 1/2
Watts: 930Mobile/Stationary: Mobile
Air Velocity (FPM) @ 10 Ft.: 620Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 36 In., Mobile, No, 1 Speeds, Voltage 115, 1 Phase, CFM High 12,800, Air Velocity (FPM) @ 20 Ft. 470, Motor HP 1/2, Motor RPM 830, Operating Amps 5.3, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 830, Sound Level 62dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 615, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 38 In., Height 39 In., Width 38 In., Max. Depth 19-1/2 In., Cord Length 10 ft.

Reviews