KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

36" Mobile Air Circulator, 9000/14, 000 cfm

DAYTON| Zoro #: G1087441| Mfr #: 1YNW7

$768.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 36"
Mobile/Stationary: Mobile
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087441 Mfr #: 1YNW7
Blade Dia.: 36"Mobile/Stationary: Mobile
Guard Material: SteelOutside Dia.: 37-1/4"
Application: Spot Cooling and People CoolingEnvironmental Applications: Industrial
Air Velocity (FPM) @ 40 Ft: 130/40CFM Low: 9000
Thermal Protection: AutoHeight: 41-1/4"
Fan Mounting Location: MobileWidth: 45"
Max. Ambient Temp.: 104 Degrees FNumber of Blades: 5
Motor Enclosure: Open Air-OverIncludes: Cord Wrap and Tilt Wheel, 7" Plastic and Rubber Casters
Housing Material: SteelBlade Material: Aluminum
Motor Type: Permanent Split CapacitorSpeeds: 2
Max. Depth: 24-1/4"Standards: UL/CSA/OSHA
Drive Type: BeltShaft Dia.: 5/8"
Item: Air CirculatorAir Velocity (FPM) @ 20 Ft.: 230/140
Sound Level: 76dBACFM High: 14,000
Motor RPM: 850/590Cord Length: 9 ft.
Motor Insulation: Class BAssembled: Partially Assembled
Air Velocity (FPM) @ 60 Ft.: 60/40Bearing Type: Ball
Phase: 1Fan Style: Standard
Motor HP: 1Watts: 730/350
Voltage: 115Operating Amps: 7.5/3.4
Fan RPM: 460/320Wire Guard Finish: Gray Polyester Powder Coated
Hz: 60Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 36 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 14,000, CFM Low 9000, Air Velocity (FPM) @ 20 Ft. 230/140, Motor HP 1, Motor RPM 850/590, Operating Amps 7.5/3.4, Fan Mounting Location Mobile, Fan Style Standard, Fan RPM 460/320, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 730/350, Motor Type Permanent Split Capacitor, Drive Type Belt, Outside Dia. 37-1/4 In., Height 41-1/4 In., Width 45 In., Max. Depth 24-1/4 In.

Reviews