KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

42" Mobile Air Circulator, 9000/15, 000 cfm

DAYTON| Zoro #: G0475824| Mfr #: 1YNW6

$1024.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 42"
Mobile/Stationary: Mobile
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475824 Mfr #: 1YNW6
Blade Dia.: 42"Mobile/Stationary: Mobile
Guard Material: SteelOutside Dia.: 42-3/4"
Application: Spot Cooling and People CoolingEnvironmental Applications: Industrial
Air Velocity (FPM) @ 40 Ft: 325/210CFM Low: 9000
Thermal Protection: AutoHeight: 46-5/16"
Fan Mounting Location: MobileWidth: 51-1/2"
Max. Ambient Temp.: 104 Degrees FNumber of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverIncludes: Cord Wrap and Tilt Wheel, 7" Plastic and Rubber Casters
Housing Material: SteelBlade Material: Aluminum
Motor Type: Permanent Split CapacitorSpeeds: 2
Max. Depth: 20-1/4"Standards: cULus Listed
Drive Type: DirectShaft Dia.: 5/8"
Item: Air CirculatorAir Velocity (FPM) @ 20 Ft.: 480/370
Sound Level: 75dBACFM High: 15,000
Motor RPM: 850/700Cord Length: 9 ft.
Motor Insulation: Class BAssembled: Partially Assembled
Air Velocity (FPM) @ 60 Ft.: 230/80Bearing Type: Ball
Phase: 1Fan Style: Standard
Motor HP: 1/2Watts: 592/499
Voltage: 115Operating Amps: 5.5/4.9
Fan RPM: 850/700Wire Guard Finish: Gray Polyester Powder Coated
Hz: 60Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 42 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 15,000, CFM Low 9000, Air Velocity (FPM) @ 20 Ft. 480/370, Motor HP 1/2, Motor RPM 850/700, Operating Amps 5.5/4.9, Fan Mounting Location Mobile, Fan Style Standard, Fan RPM 850/700, Sound Level 75dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 592/499, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 42-3/4 In., Height 46-5/16 In., Width 51-1/2 In., Max. Depth 20-1/4 In.

Reviews