KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

42" Mobile Outdoor Air Circulator, 9000/15, 000 cfm

DAYTON| Zoro #: G1164931| Mfr #: 2RDZ4

$791.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Totally Enclosed Air-Over
Housing Material: Galvanized Steel with Yellow Polyester Powder Coated
Thermal Protection: Auto
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164931 Mfr #: 2RDZ4
Motor Enclosure: Totally Enclosed Air-OverHousing Material: Galvanized Steel with Yellow Polyester Powder Coated
Thermal Protection: AutoAssembled: Partially Assembled
CFM Low: 9000Motor Type: Permanent Split Capacitor
Bearing Type: Sealed BallHeight: 50"
Operating Amps: 5.7/4.5Shaft Dia.: 5/8"
Max. Ambient Temp.: 104 Degrees FSpeeds: 2
Voltage: 115Blade Dia.: 42"
Number of Blades: 3Fan Style: Outdoor
Cord Length: 9 ft.Width: 50"
Blade Material: AluminumAir Velocity (FPM) @ 40 Ft: 330/250
Application: Spot CoolingSound Level: 78.6dB to 81dB
Hz: 60Air Velocity (FPM) @ 20 Ft.: 500/380
CFM High: 15,000Outside Dia.: 47"
Standards: UL/CSA/OSHAPhase: 1
Guard Material: Galvanized SteelFan RPM: 850/700
Environmental Applications: IndustrialDrive Type: Direct
Motor RPM: 850/700Motor Insulation: Class B
Mobile/Stationary: MobileItem: Outdoor Air Circulator
Air Velocity (FPM) @ 60 Ft.: 230/90Includes: Cord Wrap and Tilt Wheel, 8" Steel and Rubber Casters
Fan Mounting Location: MobileWire Guard Finish: Yellow Polyester Powder Coated
Max. Depth: 15"Motor HP: 1/2
Country of Origin (subject to change): China

Description

Outdoor Air Circulator, Blade Dia. 42 In., Mobile, No, 2 Speeds, Voltage 115, 1 Phase, CFM High 15,000, CFM Low 9000, Air Velocity (FPM) @ 20 Ft. 500/380, Motor HP 1/2, Motor RPM 850/700, Operating Amps 5.7/4.5, Fan Mounting Location Mobile, Fan Accessory Style Outdoor, Fan RPM 850/700, Sound Level 78.6dB to 81dB, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 47 In., Height 50 In., Width 50 In., Max. Depth 15 In., Cord Length 9 ft.

Reviews