KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

42" Mobile Air Circulator, 10, 000/18, 000 cfm

DAYTON| Zoro #: G1158087| Mfr #: 1YNW8

$954.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
CFM Low: 10,000
Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158087 Mfr #: 1YNW8
Voltage: 115CFM Low: 10,000
Bearing Type: BallAir Velocity (FPM) @ 40 Ft: 100/50
Blade Material: AluminumApplication: Spot Cooling and People Cooling
Max. Depth: 24-1/4"Air Velocity (FPM) @ 20 Ft.: 220/160
CFM High: 18,000Outside Dia.: 43-1/4"
Standards: UL/CSA/OSHAFan RPM: 360/260
Includes: Cord Wrap and Tilt Wheel, 7" Plastic and Rubber CastersMotor HP: 1
Motor Insulation: Class BFan Mounting Location: Mobile
Item: Air CirculatorPhase: 1
Air Velocity (FPM) @ 60 Ft.: 50/05Mobile/Stationary: Mobile
Drive Type: BeltWatts: 690/360
Motor Enclosure: Open Air-OverHousing Material: Steel
Thermal Protection: AutoAssembled: Partially Assembled
Sound Level: 73dBAMotor Type: Permanent Split Capacitor
Height: 47-5/16"Operating Amps: 7.5/3.5
Shaft Dia.: 5/8"Max. Ambient Temp.: 104 Degrees F
Blade Dia.: 42"Fan Style: Standard
Cord Length: 9 ft.Width: 51-1/16"
Number of Blades: 5Hz: 60
Guard Material: SteelMotor RPM: 730/520
Environmental Applications: IndustrialSpeeds: 2
Wire Guard Finish: Gray Polyester Powder CoatedCountry of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 42 In., Mobile, No, 2 Speeds, Voltage 115, 1 Phase, CFM High 18,000, CFM Low 10,000, Air Velocity (FPM) @ 20 Ft. 220/160, Motor HP 1, Motor RPM 730/520, Operating Amps 7.5/3.5, Fan Mounting Location Mobile, Fan Accessory Style Standard, Fan RPM 360/260, Sound Level 73dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 690/360, Motor Type Permanent Split Capacitor, Drive Type Belt, Outside Dia. 43-1/4 In., Height 47-5/16 In., Width 51-1/16 In., Max. Depth 24-1/4 In.

Reviews