48" Air Circulator/19, 100 cfm

DAYTON| Zoro #: G0371786| Mfr #: 1LXN3

$1,782.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371786 Mfr #: 1LXN3
Voltage: 115Fan RPM: 850
Shaft Dia.: 5/8"Hz: 60
Blade Dia.: 48"Bearing Type: Ball
Max. Depth: 22"Environmental Applications: Industrial
Includes: Secondary Safety Support Cable, Ceiling Mount BracketStandards: UL/OSHA
Guard Material: SteelMotor HP: 1
Operating Amps: 9.1Height: 61-1/2"
CFM High: 19, 100Phase: 1
Thermal Protection: AutoWidth: 56"
Cord Length: 10 ft.Wire Guard Finish: Black Powder Coated
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Drive Type: DirectMax. Ambient Temp.: 104 Degrees F
Assembled: YesApplication: Spot Cooling and People Cooling
Air Velocity (FPM) @ 60 Ft.: 320Air Velocity (FPM) @ 40 Ft: 400
Air Velocity (FPM) @ 20 Ft.: 543Air Velocity (FPM) @ 80 Ft.: 270
Blade Material: SteelAir Velocity (FPM) @ 10 Ft.: 735
Motor RPM: 850Motor Enclosure: Totally Enclosed Air-Over
Housing Material: SteelItem: Air Circulator
Speeds: 1Mobile/Stationary: Stationary
Number of Blades: 3Motor Type: Capacitor Start
Country of Origin (subject to change): United States

Product Description

Air Circulator, Blade Dia. 48 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115, 1 Phase, CFM High 19, 100, Air Velocity (FPM) @ 20 Ft. 543, Motor HP 1, Motor RPM 850, Operating Amps 9.1, Fan RPM 850, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type Capacitor Start, Drive Type Direct, Height 61-1/2 In., Width 56 In., Max. Depth 22 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.