KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

48" Mobile Air Circulator/21, 000 cfm

DAYTON| Zoro #: G0745613| Mfr #: 6ALE4

$890.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Width: 51-1/2"
Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745613 Mfr #: 6ALE4
Voltage: 115Width: 51-1/2"
Bearing Type: BallSpeeds: 1
Wire Guard Finish: Gloss Black Powder CoatedAir Velocity (FPM) @ 40 Ft: 343
Blade Material: AluminumCFM/Watt: 19
Application: Spot Cooling and People CoolingMax. Depth: 21"
Air Velocity (FPM) @ 20 Ft.: 557CFM High: 21,000
Air Velocity (FPM) @ 10 Ft.: 755Outside Dia.: 51-1/2"
Standards: ULFan RPM: 850
Includes: 10" Diameter Rubber CastersMotor HP: 1
Motor Insulation: Class BMobile/Stationary: Mobile
Item: Air CirculatorPhase: 1
Air Velocity (FPM) @ 60 Ft.: 240Fan Mounting Location: Floor
Drive Type: DirectWatts: 1100
Air Velocity (FPM) @ 80 Ft.: 202Motor Enclosure: Totally Enclosed Air-Over
Housing Material: SteelThermal Protection: Auto
Assembled: NoSound Level: 88.3dBA
Motor Type: Permanent Split CapacitorHeight: 52"
Operating Amps: 10.0Shaft Dia.: 19mm
Max. Ambient Temp.: 104 Degrees FBlade Dia.: 48"
Fan Style: StandardCord Length: 10 ft.
Number of Blades: 3Hz: 60
Guard Material: SteelMotor RPM: 850
Environmental Applications: AgriculturalCountry of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 48 In., Mobile, No, 1 Speeds, Voltage 115, 1 Phase, CFM High 21,000, Air Velocity (FPM) @ 20 Ft. 557, Motor HP 1, Motor RPM 850, Operating Amps 10.0, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 850, Sound Level 88.3dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 1100, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 51-1/2 In., Height 52 In., Width 51-1/2 In., Max. Depth 21 In., Cord Length 10 ft.

Reviews