KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" Mobile Air Cleaner/Circulator, 2530/3606 cfm

DAYTON| Zoro #: G1135425| Mfr #: 2VZH3

$885.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
CFM Low: 2530
Width: 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135425 Mfr #: 2VZH3
Voltage: 115CFM Low: 2530
Width: 34"Bearing Type: Ball
Speeds: 2Blade Material: Galvanized Steel
Wire Guard Finish: Gray Powder CoatedAir Velocity (FPM) @ 40 Ft: 90
CFM/Watt: 6.3Application: Air Filtration
Max. Depth: 21"Air Velocity (FPM) @ 20 Ft.: 114
CFM High: 3606Air Velocity (FPM) @ 10 Ft.: 179
Standards: UL/CSA/OSHAFan RPM: 627/440
Includes: Cord Wrap, Handle and Filters, 4" Rubber and Steel CastersMotor HP: 1/2
Motor Insulation: Class BFan Mounting Location: Mobile
Item: Air Cleaner/CirculatorPhase: 1
Mobile/Stationary: MobileDrive Type: Belt
Watts: 568Motor Enclosure: Open Dripproof
Housing Material: Galvanized steelThermal Protection: Auto
Assembled: YesSound Level: 95dBA
Motor Type: Permanent Split CapacitorHeight: 36"
Operating Amps: 5.04Shaft Dia.: 3/4"
Max. Ambient Temp.: 105 Degrees FBlade Dia.: 30"
Fan Style: CleanerCord Length: 10 ft.
Number of Blades: 4Hz: 60
Guard Material: SteelMotor RPM: 1725/1100
Environmental Applications: IndustrialCountry of Origin (subject to change): United States

Description

Air Cleaner/Circulator, Blade Dia. 30 In., Mobile, No, 2 Speeds, Voltage 115, 1 Phase, CFM High 3606, CFM Low 2530, Air Velocity (FPM) @ 20 Ft. 114, Motor HP 1/2, Motor RPM 1725/1100, Operating Amps 5.04, Fan Mounting Location Mobile, Fan Accessory Style Cleaner, Fan RPM 627/440, Sound Level 95dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 568, Motor Type Permanent Split Capacitor, Drive Type Belt, Height 36 In., Width 34 In., Max. Depth 21 In., Cord Length 10 ft.

Reviews