KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

36" Mobile Air Cleaner/Circulator, 3241/4463 cfm

DAYTON| Zoro #: G2055977| Mfr #: 2VZH4

$1132.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 36"
Mobile/Stationary: Mobile
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055977 Mfr #: 2VZH4
Blade Dia.: 36"Mobile/Stationary: Mobile
Guard Material: SteelApplication: Air Filtration
Environmental Applications: IndustrialAir Velocity (FPM) @ 40 Ft: 10
CFM Low: 3241Thermal Protection: Auto
Height: 41-1/2"Fan Mounting Location: Mobile
Width: 39"Max. Ambient Temp.: 105 Degrees F
Number of Blades: 4Motor Enclosure: Open Dripproof
Includes: Cord Wrap, Handle and Filters, 4" Rubber and Steel CastersHousing Material: Galvanized steel
Blade Material: Galvanized SteelMotor Type: Permanent Split Capacitor
CFM/Watt: 7.3Speeds: 2
Max. Depth: 21"Standards: UL/CSA/OSHA
Drive Type: BeltShaft Dia.: 3/4"
Item: Air Cleaner/CirculatorAir Velocity (FPM) @ 20 Ft.: 67
Sound Level: 88dBACFM High: 4463
Air Velocity (FPM) @ 10 Ft.: 108Motor RPM: 1725/1100
Cord Length: 10 ft.Motor Insulation: Class B
Assembled: YesBearing Type: Ball
Phase: 1Fan Style: Cleaner
Motor HP: 1/2Watts: 606
Voltage: 115Operating Amps: 5.28
Fan RPM: 530/385Wire Guard Finish: Gray Powder Coated
Hz: 60Country of Origin (subject to change): United States

Description

Air Cleaner/Circulator, Blade Dia. 36 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 4463, CFM Low 3241, Air Velocity (FPM) @ 20 Ft. 67, Motor HP 1/2, Motor RPM 1725/1100, Operating Amps 5.28, Fan Mounting Location Mobile, Fan Style Cleaner, Fan RPM 530/385, Sound Level 88dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 606, Motor Type Permanent Split Capacitor, Drive Type Belt, Height 41-1/2 In., Width 39 In., Max. Depth 21 In., Cord Length 10 ft.

Reviews