Air Filter, 30 PPI, Fan Size 3-1/8In, PK5

DAYTON| Zoro #: G1795026| Mfr #: 4YD92

$2.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795026 Mfr #: 4YD92
Item: Air Filter, 30 PPIFor Fan Size (In.): 3-1/8
Material: Polyurethane FoamCountry of Origin (subject to change): Taiwan

Product Description

Air Filter, 30 PPI, For Fan Size (In.) 3-1/8, Material Polyurethane Foam, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.