Skip to Main Content
customer-service Help
Dayton

Air Filter, 45 PPI, 5-15/16"

Dayton Air Filter,  45 PPI,  5-15/16" 4YD90
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.90 ($1.18/unit)
  • Depth: 1/8 in
  • Height: 5 27/32 in
  • Width: 5-15/16"
See full product details
Orders over $75 ship free.
Total: $5.90

Dayton #4YD90 Specifications

  • Depth: 1/8 in
  • Height: 5 27/32 in
  • Width: 5-15/16"
  • Material: Polyurethane Foam, UL94HF-1
  • For Fan Size (In.): 6-3/4
  • Item: Air Filter, 45 PPI
  • Dia. (In.): 5-15/16"
  • Package Quantity: 5
  • Media Material: Polyurethane Foam
  • Diameter: 5 27/32 in
  • For Fan Size: 6-3/4"
  • Fits Fan Shape: Round
  • Radiator Connection: 6 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Compact Axial Fan Filter Media, Radiator Connection 6 3/4 in, Media Material Polyurethane Foam, Fits Fan Shape Round, 5 27/32 in Height, Diameter 5 27/32 in, 1/8 in Depth, PPI Rating 45, Package Quantity 5

Reviews of Dayton #4YD90