AirCompr Motor, 3 HP, 1740 rpm, 230V, 182/4T

DAYTON| Zoro #: G1072461| Mfr #: 6K756

$500.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-1/8"
Motor Mounting Type: Rigid Base
Motor Design: Capacitor-Start/Run
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072461 Mfr #: 6K756
Shaft Dia.: 1-1/8"Motor Mounting Type: Rigid Base
Motor Design: Capacitor-Start/RunItem: Air Compressor Motor
Motor Shaft Design: KeyedDuty: Continuous
RPM Range: 1701-1800HP: 3
Motor Bearings: BallMotor Application: Air Compressor
Motor Shaft Rotation: CW/CCWNameplate RPM: 1740
Phase: 1Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: T-StatOverall Length: 14-1/4"
Shaft Length: 2-3/4"Max. Ambient Temp.: 40 Degrees C
Voltage: 230Capacitor Included: Yes
Voltage Compatibility: 230, 240, 115/230, 120/240Frame: 184T
Motor Service Factor: 1.15Standards: UL Recognized, CSA Certified
Ins. Class: FHz: 60
Full Load Amps: 16.9Country of Origin (subject to change): China

Description

Air Compressor Motor, Capacitor-Start/Run, Open Dripproof, 3 HP, Nameplate RPM 1740, 184T Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 16.9, Rigid Base Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Overall Length 14-1/4 In., Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In.

Reviews