AirCompr Motor, 7.5 HP, 208-230V, 182/184T

DAYTON| Zoro #: G0949286| Mfr #: 4FN97

$547.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Recognized, CSA Certified
Nameplate RPM: 3500
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949286 Mfr #: 4FN97
Standards: UL Recognized, CSA CertifiedNameplate RPM: 3500
Voltage: 230Full Load Amps: 31.0
Frame: 182/4TMotor Shaft Design: Keyed
Overall Length: 15-1/3"Motor Shaft Rotation: CW/CCW
Voltage Compatibility: 230, 240, 115/230, 120/240Motor Bearings: Ball
Shaft Length: 2-3/4"Shaft Dia.: 1-1/8"
Phase: 1Motor Enclosure Design: Open Dripproof
Motor Application: Air CompressorItem: Air Compressor Motor
Max. Ambient Temp.: 40 Degrees CIns. Class: F
Motor Service Factor: 1.15RPM Range: 3001-3600
Motor Mounting Type: Rigid BaseHz: 60
Capacitor Included: YesMotor Thermal Protection: T-Stat
Duty: ContinuousHP: 7-1/2
Motor Design: Capacitor-Start/RunCountry of Origin (subject to change): China

Description

Air Compressor Motor, Capacitor-Start/Run, Open Dripproof, 7-1/2 HP, Nameplate RPM 3500, 182/4T Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 31.0, Rigid Base Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Overall Length 15-1/3 In., Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews