20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

DAYTON 7 qt., 120V Aircraft Backpack Vacuum Cleaner

DAYTON| Zoro #: G2141474| Mfr #: 4TR10

$417.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141474 Mfr #: 4TR10
Includes: (2) Lightweight Aluminum Wands, Multi-Surface Floor Nozzle, Crevice Tool, Dust Brush, Utility Nozzle, Micro-lined Collection and Cloth FilterHeight: 19-1/2"
Static Pressure: 60"Vacuum Filter: Cloth
Sound Level dBA: Not SpecifiedVacuum Product Grouping: Backpack Vacuum Cleaners
Vacuum Capacity: 1-3/4 gal.Hz: 400
Hose Dia.: 1-1/2"Filter Type: Standard
Air Flow: 65 cfmHose Length: 5 ft.
Number of Motor Stages: 2Net Weight: 10 lb.
Warranty: 1 yr.Amps: 7.5
Item: Aircraft Backpack VacuumDiameter: 10-1/4"
Cord Length: 50 ft.Voltage: 120
Country of Origin (subject to change): China

Product Description

Aircraft Backpack Vacuum, Amps 7.5, Air Flow 65 cfm, Vacuum Capacity 1-3/4 gal., Filter Type Standard, Vacuum Filter Cloth, Static Pressure 60 In., Net Weight 10 lb., Cord Length 50 ft., Voltage 120, Sound Level dBA Not Specified, Number of Motor Stages 2, Diameter 10-1/4 In., Height 19-1/2 In., Hose Dia. 1-1/2 In., Hose Length 5 ft., Hz 400, 1 yr. Warranty

Product Reviews

Save 15%. Sign up for Z-mail.