KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alloy Safety Shackle, Round Pin, 1500 lb.

DAYTON| Zoro #: G2160952| Mfr #: 2MWR1

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 1/4"
Standards: RR-C271D
Item: Safety Shackle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160952 Mfr #: 2MWR1
Body Size: 1/4"Standards: RR-C271D
Item: Safety ShackleWorking Load Limit: 1500 lb.
Body Material: Alloy SteelPin Material: Forged Alloy Steel
Width Between Eyes: 15/32"Finish: Galvanized
Pin Style: RoundPin Dia.: 5/16"
Country of Origin (subject to change): China

Description

Safety Shackle, Pin Style Round, Working Load Limit 1500 lb., Width Between Eyes 15/32 In., Pin Dia. 5/16 In., Body Size 1/4 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Forged Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews