Alloy Safety Shackle, Round Pin, 17500 lb.

DAYTON| Zoro #: G1218235| Mfr #: 2MWY9

$78.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218235 Mfr #: 2MWY9
Pin Material: Alloy SteelStandards: RR-C271D
Finish: GalvanizedBody Material: Alloy Steel
Item: Safety ShackleWorking Load Limit: 17, 500 lb.
Body Size: 1-1/8"Sling Width: 2"
Width Between Eyes: 1-3/8"Pin Style: Round
Pin Dia.: 1"Country of Origin (subject to change): China

Product Description

Safety Shackle, Pin Style Round, Working Load Limit 17, 500 lb., Width Between Eyes 1-3/8 In., Pin Dia. 1 In., Body Size 1-1/8 In., Sling Width 2 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.