DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Alloy Safety Shackle, Round Pin, 25000 lb.

DAYTON| Zoro #: G0826716| Mfr #: 2MWZ1

$141.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826716 Mfr #: 2MWZ1
Pin Material: Alloy SteelStandards: RR-C271D
Finish: GalvanizedBody Material: Alloy Steel
Item: Safety ShackleWorking Load Limit: 25, 000 lb.
Body Size: 1-3/8"Sling Width: 3"
Width Between Eyes: 1-5/8"Pin Style: Round
Pin Dia.: 1-1/4"Country of Origin (subject to change): China

Product Description

Safety Shackle, Pin Style Round, Working Load Limit 25, 000 lb., Width Between Eyes 1-5/8 In., Pin Dia. 1-1/4 In., Body Size 1-3/8 In., Sling Width 3 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.