Alloy Safety Shackle, Round Pin, 4000 lb.

DAYTON| Zoro #: G1071007| Mfr #: 2MWR3

$8.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Alloy SteelWorking Load Limit: 4000 lb.Body Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071007 Mfr #: 2MWR3
Body Material: Alloy SteelWorking Load Limit: 4000 lb.
Body Size: 3/8"Item: Safety Shackle
Finish: GalvanizedPin Style: Round
Pin Dia.: 7/16"Width Between Eyes: 21/32"
Pin Material: Forged Alloy SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

Safety Shackle, Pin Style Round, Working Load Limit 4000 lb., Width Between Eyes 21/32 In., Pin Dia. 7/16 In., Body Size 3/8 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Forged Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews