15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Alloy Safety Shackle, Round Pin, 41000 lb.

DAYTON| Zoro #: G1534845| Mfr #: 2MWZ2

$296.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534845 Mfr #: 2MWZ2
Standards: RR-C271DFinish: Galvanized
Item: Safety ShackleWorking Load Limit: 41, 000 lb.
Body Size: 1-3/4"Width Between Eyes: 2-1/8"
Body Material: Alloy SteelStandards: RR-C271D
Sling Width: 4"Pin Style: Round
Pin Dia.: 1-1/2"Pin Material: Alloy Steel
Country of Origin (subject to change): China

Product Description

Safety Shackle, Pin Style Round, Working Load Limit 41, 000 lb., Width Between Eyes 2-1/8 In., Pin Dia. 1-1/2 In., Body Size 1-3/4 In., Sling Width 4 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.