Alloy Safety Shackle, Round Pin, 42000 lb.

DAYTON| Zoro #: G1349607| Mfr #: 2MWR5

$63.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349607 Mfr #: 2MWR5
Finish: GalvanizedStandards: RR-C271D
Item: Safety ShackleWorking Load Limit: 42, 000 lb.
Body Size: 1-3/8"Width Between Eyes: 2-1/4"
Body Material: Alloy SteelStandards: RR-C271D
Pin Style: RoundPin Dia.: 1-1/2"
Pin Material: Forged Alloy SteelCountry of Origin (subject to change): China

Product Description

Safety Shackle, Pin Style Round, Working Load Limit 42,000 lb., Width Between Eyes 2-1/4 In., Pin Dia. 1-1/2 In., Body Size 1-3/8 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Forged Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.