SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Alloy Safety Shackle, Round Pin, 5200 lb.

DAYTON| Zoro #: G0772694| Mfr #: 2MWR4

$8.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Alloy SteelWorking Load Limit: 5200 lb.Body Size: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772694 Mfr #: 2MWR4
Body Material: Alloy SteelWorking Load Limit: 5200 lb.
Body Size: 7/16"Item: Safety Shackle
Finish: GalvanizedPin Style: Round
Pin Dia.: 1/2"Width Between Eyes: 3/4"
Pin Material: Forged Alloy SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

Safety Shackle, Pin Style Round, Working Load Limit 5200 lb., Width Between Eyes 3/4 In., Pin Dia. 1/2 In., Body Size 7/16 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Forged Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews