Alloy Safety Shackle, Round Pin, 70000 lb.

DAYTON| Zoro #: G2331201| Mfr #: 4EGC1

$555.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Alloy SteelSling Width: 5"Pin Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331201 Mfr #: 4EGC1
Body Material: Alloy SteelSling Width: 5"
Pin Dia.: 2"Finish: Galvanized
Pin Material: Alloy SteelWidth Between Eyes: 2-1/2"
Body Size: 2-1/4"Item: Safety Shackle
Working Load Limit: 70,000 lb.Pin Style: Round
Standards: RR-C271DCountry of Origin (subject to change): China

Description

Safety Shackle, Pin Style Round, Working Load Limit 70,000 lb., Width Between Eyes 2-1/2 In., Pin Dia. 2 In., Body Size 2-1/4 In., Sling Width 5 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews