Alloy Screw Shackle, Screw Pin, 42000 lb.

DAYTON| Zoro #: G1457206| Mfr #: 2MWP6

$148.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Alloy SteelWorking Load Limit: 42,000 lb.Body Size: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457206 Mfr #: 2MWP6
Body Material: Alloy SteelWorking Load Limit: 42,000 lb.
Body Size: 1-3/8"Item: Shackle
Finish: GalvanizedPin Style: Screw
Pin Dia.: 1-1/2"Width Between Eyes: 2-1/4"
Pin Material: Forged Alloy SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

Shackle, Pin Style Screw, Working Load Limit 42,000 lb., Width Between Eyes 2-1/4 In., Pin Dia. 1-1/2 In., Body Size 1-3/8 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Forged Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews