SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Alloy Screw Shackle, Screw Pin, 80000 lb.

DAYTON| Zoro #: G1565837| Mfr #: 2MWP8

$307.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: GalvanizedStandards: RR-C271DPin Style: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565837 Mfr #: 2MWP8
Finish: GalvanizedStandards: RR-C271D
Pin Style: ScrewWorking Load Limit: 80,000 lb.
Body Material: Alloy SteelPin Dia.: 2"
Pin Material: Forged Alloy SteelBody Size: 1-3/4"
Width Between Eyes: 2-7/8"Item: Shackle
Country of Origin (subject to change): China

Description

Shackle, Pin Style Screw, Working Load Limit 80,000 lb., Width Between Eyes 2-7/8 In., Pin Dia. 2 In., Body Size 1-3/4 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Forged Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews