BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Aratn Fan Mtr, CapStrt, TENV, 1/2hp, 3450rpm

DAYTON| Zoro #: G2068604| Mfr #: 1YBU1

$297.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Rigid Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068604 Mfr #: 1YBU1
Shaft Dia.: 1/2"Motor Mounting Type: Rigid Base
Motor Design: Capacitor-StartItem: Aeration Fan Motor
Motor Shaft Design: FlatMotor Sub Application: Aeration Fan
Duty: ContinuousRPM Range: 3001-3600
Motor Bearings: BallMax. Ambient Temperature: 50 Degrees C
HP: 1/2Motor Application: Farm Duty
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Length Less Shaft: 8-3/16"
Nameplate RPM: 3450Phase: 1
Includes: Capacitor RequiredMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Totally Enclosed NonventilatedMotor Mounting Position: All Angle
Motor Thermal Protection: AutoFull Load Amps: 6.4/3.2
Shaft Length: 1-1/2"Frame Material: Rolled steel
Voltage: 115/230Capacitor Required: Yes
Frame: 48Motor Service Factor: 1.00
Standards: UL Recognized (E47479), CSA Certified (701887)Ins. Class: B
Hz: 60Finish: Gray
Overall Length: 9-11/16"Country of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 48, Totally Enclosed Nonventilated, Full Load Amps 6.4/3.2, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 50 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-11/16 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Frame Material Rolled Steel, Includes Capacitor Required

Reviews