Aratn Fan Mtr, PSC, TEAO, 1-1/2hp, 3450rpm

DAYTON| Zoro #: G1837455| Mfr #: 1YBU5

$429.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837455 Mfr #: 1YBU5
Hz: 60Motor Service Factor: 1.00
Motor Bearings: BallPhase: 1
Max. Ambient Temperature: 40 Degrees CMotor Application: Farm Duty
Motor Enclosure Design: Totally Enclosed Air-OverMotor Design: Permanent Split Capacitor
Duty: ContinuousStandards: UL Recognized (E47479), CSA Certified (701887)
Includes: Capacitor RequiredLength Less Shaft: 10-5/16"
HP: 1-1/2Shaft Dia.: 7/8"
Full Load Amps: 6.5Frame: 143TZ
Finish: GrayVoltage Compatibility: 230, 240, 115/230, 120/240
Ins. Class: BFrame Material: Rolled Steel
Motor Shaft Rotation: CW/CCWVoltage: 230
Motor Shaft Design: Keyed and Drilled On CenterShaft Length: 2-1/4"
Motor Thermal Protection: AutoOverall Length: 12-9/16"
Motor Mounting Position: All AngleNameplate RPM: 3450
Motor Mounting Type: Rigid BaseItem: Aeration Fan Motor
Motor Sub Application: Aeration FanCountry of Origin (subject to change): Mexico

Product Description

Aeration Fan Motor, Permanent Split Capacitor, 1-1/2 HP, Nameplate RPM 3450, Voltage 230, 1 Phase, Frame 143TZ, Totally Enclosed Air-Over, Full Load Amps 6.5, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-9/16 In., Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Frame Material Rolled Steel, Includes Capacitor Required

Product Reviews

Save 15%. Sign up for Z-mail.