Aratn Fan Mtr, Splt Ph, TEAO, 1/2hp, 1725rpm

DAYTON| Zoro #: G0601526| Mfr #: 1YBV9

$192.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601526 Mfr #: 1YBV9
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseItem: Agricultural Fan Motor
Motor Shaft Design: KeyedDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 1/2
Motor Application: Farm DutyMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-1/8"Phase: 1
Includes: SlingerMotor Enclosure Design: Totally Enclosed Air-Over
Motor Mounting Position: HorizontalMotor Thermal Protection: Auto
Nameplate RPM: 1725Full Load Amps: 7.6/3.8
Shaft Length: 1-7/8"Frame Material: Rolled steel
Voltage: 115/230Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56Motor Service Factor: 1.25
Standards: UL Recognized (E47479), CSA Certified (701887)Ins. Class: B
Hz: 60Finish: Dayton Gray
Overall Length: 11"Country of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Split-Phase, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Totally Enclosed Air-Over, Full Load Amps 6.8/3.4, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel, Includes Slinger

Reviews