Aratn Fan Mtr, Splt Ph, TEAO, 3/4hp, 1725rpm

DAYTON| Zoro #: G0333146| Mfr #: 1YBU9BG

$296.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0333146 Mfr #: 1YBU9BG
Voltage: 115/230Motor Shaft Design: Keyed
Hz: 60Motor Service Factor: 1.25
Frame: 56Motor Bearings: Ball
Phase: 1Ins. Class: B
Shaft Length: 1-7/8"Max. Ambient Temperature: 40 Degrees C
Motor Application: Farm DutyMotor Enclosure Design: Totally Enclosed Air-Over
Nameplate RPM: 1725Motor Thermal Protection: Auto
Motor Design: Split-PhaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Dia.: 5/8"Duty: Continuous
Standards: UL Recognized (E47479), CSA Certified (701887)Includes: Slinger
HP: 3/4Motor Shaft Rotation: CW/CCW
Full Load Amps: 9.8/4.9Motor Mounting Position: All Angle
Finish: GrayMotor Mounting Type: Rigid Base
Motor Sub Application: Aeration FanLength Less Shaft: 9-1/2"
Frame Material: Rolled SteelOverall Length: 11-3/8"
Item: Aeration Fan MotorCountry of Origin (subject to change): Mexico

Product Description

Aeration Fan Motor, Split-Phase, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Totally Enclosed Air-Over, Full Load Amps 9.8/4.9, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel, Includes Slinger

Product Reviews

Save 15%. Sign up for Z-mail.