Architectural Baseboard, 60In, 1250W, 208V

DAYTON| Zoro #: G0621756| Mfr #: 3TKA7

$729.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621756 Mfr #: 3TKA7
Hz: 60Phase: 1
Item: Electric Baseboard HeaterWatts: 1250
Amps AC: 6Color: Aluminum
Length: 60"Height: 6"
Housing Style: ConventionalDepth: 3-5/8"
Primary Application: ArchitecturalBtuH Output: 4265
Mounting Type: Floor/Optional PedestalHousing Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Conventional, Architectural, Heater Voltage 208VAC, 1 Phase, BtuH Output 4265, Mounting Type Floor/Optional Pedestal, Length 60 In., Depth 3-5/8 In., Height 6 In., 60 Hz, 1250 Watts, 6 Amps AC, Color Aluminum, Housing Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.