Architectural Electric Heater, 120V

DAYTON| Zoro #: G0723825| Mfr #: 5GKG5

$700.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723825 Mfr #: 5GKG5
Hz: 60Phase: 1
Includes: (2) Pedestal Mounts and End Caps, Built-in Thermostat (Double Pole, 25A max., Range 60 to 100 Degrees F)Item: Electric Baseboard Heater
Watts: 1200Amps AC: 10
Finish: Powder CoatedColor: Bronze, Bankers (Brown)
Housing Material: 12 ga. AluminumStandards: ETL C and US
Length: 48"Height: 6"
Housing Style: ConventionalDepth: 7"
Primary Application: ArchitecturalBtuH Output: 4095.6
Mounting Type: FloorCountry of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Conventional, Architectural, Heater Voltage 120VAC, 1 Phase, BtuH Output 4095.6, Mounting Type Floor, Length 48 In., Depth 7 In., Height 6 In., 60 Hz, 1200 Watts, 10 Amps AC, Color Bronze, Bankers (Brown), Finish Powder Coated, Housing Material 12 ga. Aluminum, Includes (2) Pedestal Mounts and End Caps, Built-in Thermostat (Double Pole, 25A max., Range 60 to 100 Degrees F), Standards ETL C and US

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.