Architectural Electric Heater, 208V

DAYTON |Zoro #: G0609926|Mfr #: 3TKA9

$798.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609926 Mfr #: 3TKA9
Hz: 60Phase: 1
Item: Electric Baseboard HeaterWatts: 1500
Voltage: 208Amps AC: 7.2
Color: AluminumDepth: 3-5/8"
Mounting Type: Floor/Optional PedestalHousing Material: Aluminum
Length: 72"Housing Style: Conventional
Primary Application: ArchitecturalHeight: 6"
BtuH Output: 5120Country of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Conventional, Architectural, Voltage 208, 1 Phase, BtuH Output 5120, Mounting Type Floor/Optional Pedestal, Length 72 In., Depth 3-5/8 In., Height 6 In., 60 Hz, 1500 Watts, 7.2 Amps AC, Color Aluminum, Housing Material Aluminum

Product Reviews

Save 15% when you sign up for Z-mail.